Overview
Mfr description
CJ5B10SV-10
Specifications
- SeriesCJ5
- Bore Diameter10 mm
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data