Motion
CJ5B16SR-30
Cylinder, Air
Mi Item #04562819
MFR #CJ5B16SR-30
Price$35.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #04562819
MFR #CJ5B16SR-30

Mfr description
CJ5B16SR-30 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.62/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    Standard
  • Overall Height
    18.3 mm
  • Overall Length
    105 mm
  • Overall Width
    18.3 mm
  • Port Size
    M5x0.8
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Stroke  
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Stainless Steel Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Food Grade
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SR
  • Minimum Operating Pressure
    0.1 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Food Processing Grease, Standard Water Resistant Scraper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJ5
  • Special Applications
    Environments with water spray | Medical products | Beverage equipment
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)