Overview
Mfr description
CJ-CR016 ROD END CAP (ROUND TYPE)
- CJP rod end cap
- Flat or rounded style
- Applicable bore sizes (mm): 6, 10, 15
- Material: POM
Specifications
- SeriesCJ2
- Country of OriginJP
- Hardware TypeRod End Cap - Round Type
- Cylinder Size16 mm
- Rod - Thread SizeM5x0.8 Thread
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data