Motion
CJP2T16-30D-X1666

SMC CORP OF AMERICA
CJP2T16-30D-X1666

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04562849
MFR #CJP2T16-30D-X1666
Price$41.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CJP2T16-30D-X1666

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04562849
MFR #CJP2T16-30D-X1666

Mfr description
CJP2T16-30D-X1666 PIN CYLINDER, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.30/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Overall Height
    39.5 mm
  • Overall Length
    88 mm
  • Overall Width
    31.7 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    121 N
  • Push Force At 100 Psi
    140.7 N
  • Rod Size
    6 mm
  • Rod Size / Thread
    6 mm Rod / M5x0.8 ISO Thread
  • Stroke  
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Bracket 1
    Head Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Cylinder Style
    Round Body
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Mounting Type
    Trunnion
  • Operating Temperature Range
    -10 to +70 °C °F
  • Options
    Interchangeability of Clevis And Trunnion Types
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)