Motion
CKG1B50-75YA-X276A

SMC CORP OF AMERICA
CKG1B50-75YA-X276A

CKG1B50-75YA-X276A
Mi Item #04562882
MFR #CKG1B50-75YA-X276A
Price$255.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B50-75YA-X276A

CKG1B50-75YA-X276A
Mi Item #04562882
MFR #CKG1B50-75YA-X276A

Mfr description
CKG1B50-75YA-X276A CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.13/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)