Motion
CKGA80-200Y
Straight-Line Clamp Air Cylinder -
Mi Item #04562908
MFR #CKGA80-200Y
Price$530.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Line Clamp Air Cylinder -
Mi Item #04562908
MFR #CKGA80-200Y

Mfr description
CKGA80-200Y CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.67/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in
  • Overall Body Height
    120.5 mm
  • Overall Body Length
    458 mm
  • Overall Body Width
    112 mm
  • Port Size
    3/8 BSPT
  • Stroke
    200 mm

Details

  • Bracket 1
    Double Clevis
  • Clamp Rod Connection Type
    28 mm Clevis
  • Clamp Speed Range
    50 to 500 mm/s
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Locking Action
    None
  • Locking Direction
    Unclamped
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Built-In Magnet, Speed Controller
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Type
    Single Rod
  • Series
    CK1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)