Overview
Mfr description
CKGA80TN-100Y CYL, CLAMP
Specifications
- Stroke100
- Proof Pressure+1.5
- Locking DirectionUnclamped
- Port Size3
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.05
- SeriesCK1
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data