Motion
CKGA80TN-150Y

SMC CORP OF AMERICA
CKGA80TN-150Y

CKGA80TN-150Y
Mi Item #04562911
MFR #CKGA80TN-150Y
Price$649.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKGA80TN-150Y

CKGA80TN-150Y
Mi Item #04562911
MFR #CKGA80TN-150Y

Mfr description
CKGA80TN-150Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.99/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Port Size
    3
  • Stroke
    150

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Locking Direction
    Unclamped
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.05
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    CK1
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)