Motion
CKZ1N63-105RT

SMC CORP OF AMERICA
CKZ1N63-105RT

CKZ1N63-105RT
MI ITEM #04562930
MFR #CKZ1N63-105RT
Price$628.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ1N63-105RT

CKZ1N63-105RT
MI ITEM #04562930
MFR #CKZ1N63-105RT

Mfr description
CKZ1N63-105RT CYL, SLIM LINE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.24/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Opening Angles
    105 °
  • Auto-Switch
    Yes
  • Bracket 1
    Slim Line
  • Cylinder Style
    Clamp
  • Mounting Type
    Slim Line
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZ1N
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)