Overview
Mfr description
CKZ2N80-105RT CKZ2N SLIM LINE CLAMP
Specifications
- Bore Diameter80 mm
- Country of OriginUS
- Arm Opening Angles105 °
- Arm Mounting PositionRight
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data