Specifications
Dimensions
- Bore Diameter50 mm
Details
- Cylinder Application TypeClamp
- For Use WithCKZN Slim Line Clamp Cylinder
- Hardware TypeL Shaped - Internal Mechanical Linkage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)