Motion
CKZ-50A003
CKZ2N CLAMP CYLINDER with 50 mm Bore Size
Mi Item #04562964
MFR #CKZ-50A003
Price$56.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 50 mm Bore Size
Mi Item #04562964
MFR #CKZ-50A003

Mfr description
CKZ-50A003 CLAMP ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.42/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Arm Code
    Straight Plain ref NAAMS ACA003M
  • Country of Origin
    JP
  • Cylinder Style
    Clamp
  • Operating Pressure Range
    116 psi, 0.3 MPa, 8 bar to 44 psi
  • Options Included
    Straight Plain
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ2N
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)