Motion
CKZ-50A009
CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #04562968
MFR #CKZ-50A009
Price$58.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #04562968
MFR #CKZ-50A009

Mfr description
CKZ-50A009 CLAMP ARM
  • Arm for CKZ2N clamp cylinder
  • 50mm bore
  • Styles: straight plain or machined, offset plain or machined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.22/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Arm Code
    Straight Machined ref NAAMS ACA009M
  • Series
    CKZ2N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)