Motion
CKZT40-90T
CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
Mi Item #04562987
MFR #CKZT40-90T
Price$449.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZT, Power Clamp Cylinder w/o Arm, 40~80 Bore
Mi Item #04562987
MFR #CKZT40-90T

Mfr description
CKZT40-90T CYL, CLAMP
  • Bore sizes: 40, 50, 63, 80
  • Port thread type G or NPT
  • Space saving design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$449.86/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)