Overview
Mfr description
CKZT40-A045RB CLAMP ARM
Specifications
- Bore Diameter40 mm
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCKZT
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data