Motion
CKZT50-A015RB

SMC CORP OF AMERICA
CKZT50-A015RB

Straight-Line Clamp Air Cylinder - 50 mm Bore
MI ITEM #04562997
MFR #CKZT50-A015RB
List Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-A015RB

Straight-Line Clamp Air Cylinder - 50 mm Bore
MI ITEM #04562997
MFR #CKZT50-A015RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.30/each for your price

Overview

Mfr description
CKZT50-A015RB CLAMP ARM
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
  • Offset: 15 or 45

Specifications

  • Country of Origin
    CN
  • Bore Diameter
    50 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    CKZT
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text