Motion
CKZT50-A015RS

SMC CORP OF AMERICA
CKZT50-A015RS

Straight-Line Clamp Air Cylinder - 50 mm Bore
Mi Item #04562998
MFR #CKZT50-A015RS
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT50-A015RS

Straight-Line Clamp Air Cylinder - 50 mm Bore
Mi Item #04562998
MFR #CKZT50-A015RS

Mfr description
CKZT50-A015RS CLAMP ARM
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)