Motion
CKZT63-A015CS

SMC CORP OF AMERICA
CKZT63-A015CS

Straight-Line Clamp Air Cylinder - 63 mm Bore
Mi Item #04563000
MFR #CKZT63-A015CS
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT63-A015CS

Straight-Line Clamp Air Cylinder - 63 mm Bore
Mi Item #04563000
MFR #CKZT63-A015CS

Mfr description
CKZT63-A015CS POWER CLAMP
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CKZT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)