Motion
CM2F20P-25
Cylinder, Air
MI ITEM #04563162
MFR #CM2F20P-25
List Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #04563162
MFR #CM2F20P-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.48/each for your price

Overview

Mfr description
CM2F20P-25
  • Centralized piping: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 500mm
  • Mounts: basic, foot, front trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    CM2
  • Bore Diameter
    20 mm
  • Country of Origin
    JP
  • Body Material
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text