Overview
Mfr description
CNA2L63TN-1125-D-XC35 POWER LOCK
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Port Size3/8 NPT
- Unlocking Port Size1/4 NPT
- Port Thread StandardNPT
- Mounting TypeAxial Foot
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data