Motion
CNST140TN-400-D

SMC CORP OF AMERICA
CNST140TN-400-D

Power Lock Cylinder
Mi Item #04563275
MFR #CNST140TN-400-D
Price$2,434.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNST140TN-400-D

Power Lock Cylinder
Mi Item #04563275
MFR #CNST140TN-400-D

Mfr description
CNST140TN-400-D POWER LOCK CYLINDER
  • Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
  • Equal holding force in both directions
  • Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,434.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Built-in Magnet
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-400-D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Built-In Magnet, Cushions At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)