Motion
CP95KDB32-25
CP95 Tie Rod Air Cylinder - 32 mm Bore, 25 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #04563280
MFR #CP95KDB32-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP95 Tie Rod Air Cylinder - 32 mm Bore, 25 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #04563280
MFR #CP95KDB32-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP95KDB32-25
  • Combines lightweight profile barrel design with enclosedtie rodsfor extra strength
  • Unique sealsystemensuresefficient proformance and long life
  • Fully adjustable cushioning atend of stroke
  • Magnetic proximity sensing
  • Superior cushioning proformance and kinetic energy absorption

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod - Non-Rotating
  • Bore Diameter
    32 mm
  • Stroke
    25 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Port Size
    1/8 BSPP
  • Cushion Type
    Cushion Both Ends
  • Series
    CP95
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    12 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    473 N
  • Standards Met
    CETOP, DIN ISO 4393, ISO 6431, VDMA 24 562 (Part 1 and 2)
  • Overall Length
    171 mm
  • Overall Width
    46 mm
  • Overall Height
    46 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CS95-32
  • Rod Clevis
    GKM10-20 Steel
  • Angled Pivot Bracket Plain
    E5032
  • Angled Pivot Bracket Ball Joint
    ES5032
  • Flange Mount - MF1/MF2
    F5032
  • Clevis Mount Detachable Mp2
    D5032, DS5032 (For ES Accessory)
  • Sperical Rod Eye
    KJ10D Female Thread
  • Eye Mount - MP4 (Plain)
    C5032
  • Eye Mount Mp6 Ball Joint
    CS5032
  • Foot Mounts - MS1
    L5032
  • Alignment Coupler Floating Joint
    JA30-10-125
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought