Motion
CPA2D100-300K

SMC CORP OF AMERICA
CPA2D100-300K

CPA Tie Rod Air Cylinder - 100 mm Bore, 300 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Clevis Rear (Detachable), MP2 Mount, Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #04563373
MFR #CPA2D100-300K
List Price$950.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CPA2D100-300K

CPA Tie Rod Air Cylinder - 100 mm Bore, 300 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Clevis Rear (Detachable), MP2 Mount, Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #04563373
MFR #CPA2D100-300K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$950.09/each for your price

Overview

Mfr description
CPA2D100-300K
  • The cylinder positioning in proportion to the input signal (air pressure) is possible
  • Correction operation function: Returns to the initial setting position even when the position deviates due to load variations

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Stroke
    300 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M26x1.5 Male Thread
  • Port Size
    1/4 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CPA
  • Options Included
    Positioner, Heat Resistant Tarpaulin Rod Boot
  • Locking Position
    Without Locks
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    30 mm
  • Overall Width
    116 mm
  • Overall Height
    116 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Clevis Rear (Detachable), MP2
  • Rod Clevis
    Y-10M
  • Rod Eye
    I-10M
  • Rod Nut
    NT-10
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text