Motion
CPA2F50-75
CPA2F50-75
Mi Item #04563376
MFR #CPA2F50-75
Price$476.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CPA2F50-75
Mi Item #04563376
MFR #CPA2F50-75

Mfr description
CPA2F50-75 POSITIONING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.19/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Tie-Rod
  • Cushion Type
    New cushion seal
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie-Rod
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CPA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)