Overview
Mfr description
CQ280-MDG030-30 CYL, SPL (UK)
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginGB
- Stroke30 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Spec Sheet
- Installation Instructions
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data