Specifications
Dimensions
- Bore Diameter20 mm
- Overall Height36 mm
- Overall Length39 mm
- Overall Width36 mm
- Port SizeM5x0.8
- Pull Force At 100 Psi165 N
- Push Force At 100 Psi220 N
- Rod SizeM8x1.25
- Rod Size / ThreadM8x1.25 Female ISO
- Stroke15 mm
Details
- Additional DetailsThe CQ2 compact cylinder is the world's best selling pneumatic cylinder and can be supported globally. The CQ2 is available in 15 bore sizes from 12mm to 200mm. It comes standard with male or female piston rod threads. 42 standard options make it one of the most versatile cylinder series on the market. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cushion TypeNone
- Cylinder SeriesCQ2
- MagnetNone
- Manufacturer Catalog
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeThrough Hole
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +150 °C
- OptionsHeat Resistant
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeCompact Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- SeriesCQ2
- Standards MetJIS
Overview
Mfr description
CQ2B20-15D-XB6 COMPACT CYLINDER, CQ2
- Double acting, single rod cylinder
- High temperature (XB6) Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Low temperature (XB7) Bore sizes (mm): 12, 16, 20, 25, 32, 40
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Low temperature Option (XB7) ambient range -40 to 70°C
- High temperature Option (XB6) ambient range -10 to 150°C