Specifications
Dimensions
- Bore Diameter40 mm
Details
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough-hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
Overview
Mfr description
CQ2B40D-J7055-40 CYL, COMPACT, JAPAN SPL