Motion
CQ2B50-PS-S/T

SMC CORP OF AMERICA
CQ2B50-PS-S/T

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
Mi Item #04563531
MFR #CQ2B50-PS-S/T
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50-PS-S/T

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
Mi Item #04563531
MFR #CQ2B50-PS-S/T

Mfr description
CQ2B50-PS-S/T SEAL KIT (SGL ACT SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cylinder Size
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)