Motion
CQ2B50-PS-XC11

SMC CORP OF AMERICA
CQ2B50-PS-XC11

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
MI ITEM #04563532
MFR #CQ2B50-PS-XC11
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50-PS-XC11

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
MI ITEM #04563532
MFR #CQ2B50-PS-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
CQ2B50-PS-XC11 SEAL KIT

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Options
    Dual Stroke Cylinder - Single Rod Type
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Through-Hole, Standard
  • Cylinder Size
    50 mm
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text