Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Body OptionAir-Hydro Type
- Body TypeCompact
- Bracket 1Standard
- Compact Cylinder TypeCQ2
- Country of OriginJP
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Cylinder SuffixH
- MagnetNone
- Mounting TypeThrough-Hole, Standard
- Options IncludedAir-Hydro Type
- Piston ActionStandard Double-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- Seal KitCQ2BH32-PS
- SeriesCQ2
- Special ApplicationsAir-Hydro Type
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)