Motion
CQ2WA16-15D-XB6

SMC CORP OF AMERICA
CQ2WA16-15D-XB6

Compact Cylinder With Mounting, Bore Size
MI ITEM #04563640
MFR #CQ2WA16-15D-XB6
List Price$47.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WA16-15D-XB6

Compact Cylinder With Mounting, Bore Size
MI ITEM #04563640
MFR #CQ2WA16-15D-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.30/each for your price

Overview

Mfr description
CQ2WA16-15D-XB6 COMPACT CYLINDER, CQ2

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Options
    Heat Resistant
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought