Overview
Mfr description
CQ2WB100-PS-XB6
Specifications
- Compact Cylinder TypeStandard
- Country of OriginUS
- Rod TypeDouble Rod
- OptionsHeat Resistant
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Mounting TypeThrough-hole
- Cylinder Size100 mm
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data