Overview
Mfr description
CQC50-PS-35063 SEAL KIT-CQC50 (SPL)
Specifications
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetNone
- Cylinder Size50 mm
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data