Motion
CQMA63TN-30
CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #04563687
MFR #CQMA63TN-30
Price$131.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 63 mm Bore Size
Mi Item #04563687
MFR #CQMA63TN-30

Mfr description
CQMA63TN-30
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double End Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQM
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN
  • Guide Type
    Guide Rod
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CQM
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)