Overview
Mfr description
CQMB32NN-75 COMPACT GUIDE ROD CYLINDER,
Specifications
- Compact Cylinder TypeGuide Rod
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Cylinder SeriesCQM
- Manufacturer Catalog
- Port Thread StandardRc
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data