Overview
Mfr description
CQSB12-L-PS KIT, SEAL
Specifications
- Bore Diameter
- Country of OriginJP
- Cylinder SeriesCQS
- Mounting TypeThrough-hole/Both ends tapped (Standard)
- Cylinder Size12 mm
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data