Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRA1FS100-100C

Rack-and-Pinion Actuator - Single Shaft, Flange Mount, 100 ° Angle of Rotation, 100 mm Body Size
MI ITEM #04563788
MFR #CRA1FS100-100C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CRA1FS100-100C

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Single Shaft
  • Angle of Rotation
    100 °
  • Mount Type
    Flange
  • Body Size
    100 mm
  • Cushion Type
    Air Cushion
  • Rotation Speed Range
    0.2 to 5 s/90°
  • Cushion Angle
    35 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    375 mm
  • Overall Width
    180 mm
  • Overall Height
    190 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    3/8 Female BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought