Motion
CRB1LK100-180S-XN

SMC CORP OF AMERICA
CRB1LK100-180S-XN

Rotary Actuator No Magnet Body Size 100 mm Foot Mounting
MI ITEM #04563808
MFR #CRB1LK100-180S-XN
List Price$652.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1LK100-180S-XN

Rotary Actuator No Magnet Body Size 100 mm Foot Mounting
MI ITEM #04563808
MFR #CRB1LK100-180S-XN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$652.06/each for your price

Overview

Mfr description
CRB1LK100-180S-XN ACTUATOR, ROTARY,

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Mount Type
    Flange
  • Body Size
    100 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Axial Force
    539 N
  • Maximum Radial Force
    588 N
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Standards Met
    JIS
  • Magnet
    None
  • Port 1 Size/Type
    1/4 Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text