Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB2BWU10-180S

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 10 mm Body Size
MI ITEM #04563820
MFR #CRB2BWU10-180S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CRB2BWU10-180S

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Mount Type
    Basic
  • Body Size
    10 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Axial Force
    10 N
  • Maximum Radial Force
    15 N
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.2 to +0.7 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    29 mm
  • Overall Height
    48.5 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought