Motion
CRJU1-90E
CRJ, Miniature Rotary Actuator, Rack & Pinion - 90 ° Angle of Rotation
Mi Item #04563832
MFR #CRJU1-90E
Price$165.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRJ, Miniature Rotary Actuator, Rack & Pinion - 90 ° Angle of Rotation
Mi Item #04563832
MFR #CRJU1-90E

Mfr description
CRJU1-90E MINI ROTARY ACTUATOR
  • Compact
  • Light weight
  • Flexible mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.62/each

Specifications

Dimensions

  • Body Size
    1

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    External Stopper
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)