Motion
CRQ2BS30-180C

SMC CORP OF AMERICA
CRQ2BS30-180C

Compact Rotary Actuator
MI ITEM #04563836
MFR #CRQ2BS30-180C
List Price$333.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRQ2BS30-180C

Compact Rotary Actuator
MI ITEM #04563836
MFR #CRQ2BS30-180C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.36/each for your price

Overview

Mfr description
CRQ2BS30-180C COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
  • Rotating angle adjusting range: 350° to 370°
  • Options include magnet, shaft type, port thread style, and air cushion

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Single Shaft
  • Angle of Rotation
    180 °
  • Bore Diameter
  • Mount Type
    Basic
  • Body Size
    30 mm
  • Cushion Type
    Air Cushion
  • Shaft Size
    12 mm
  • Torque Range
    0.62 to 6.24 N-m
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Cushion Angle
    40 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Width
    69 mm
  • Overall Height
    65 mm
  • Port 1 Size/Type
    1/8 BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought