Motion
CRQ2BW15-90
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 14 mm Bore Diameter, 15 mm Body Size
Mi Item #04563839
MFR #CRQ2BW15-90
Price$156.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 14 mm Bore Diameter, 15 mm Body Size
Mi Item #04563839
MFR #CRQ2BW15-90

Mfr description
CRQ2BW15-90 COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.65/each

Specifications

Dimensions

  • Body Size
    15 mm
  • Bore Diameter  
    14 mm
  • Overall Height
    50 mm
  • Overall Width
    53 mm
  • Port 1 Size/Type
    M5 x 0.8 Female
  • Port 2 Size/Type
    M5
  • Shaft Size
    6 mm

Details

  • Actuator Type
    Rack-and-Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Rotation Speed Range
    0.2 to 0.7 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    RoHS
  • Torque Range
    0.22 to 1.04 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)