Motion
CUW10-20D
Compact Cylinder, Stroke 20 mm
MI ITEM #04563933
MFR #CUW10-20D
Price$37.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 20 mm
MI ITEM #04563933
MFR #CUW10-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.51/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Port Size
    M5x0.8
  • Stroke
    20 mm

Details

  • Additional Details
    The series CUW double rod, double acting, free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CU

Overview

Mfr description
CUW10-20D CYL, FREE MOUNT, DBL ROD
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought