Motion
CVM5F40-100-11DZ

SMC CORP OF AMERICA
CVM5F40-100-11DZ

CVM5F40-100-11DZ
Mi Item #04563940
MFR #CVM5F40-100-11DZ
Price$157.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5F40-100-11DZ

CVM5F40-100-11DZ
Mi Item #04563940
MFR #CVM5F40-100-11DZ

Mfr description
CVM5F40-100-11DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.86/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    11DZ
  • Mounting Type
    Front Flange
  • Options Included
    Din Terminal, Light, Surge Suppressor
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Surge Suppressor
  • Series
    CVM5
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)