Motion
CVM5T25-50B-15GS

SMC CORP OF AMERICA
CVM5T25-50B-15GS

CVM5T25-50B-15GS
Mi Item #04563941
MFR #CVM5T25-50B-15GS
Price$140.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5T25-50B-15GS

CVM5T25-50B-15GS
Mi Item #04563941
MFR #CVM5T25-50B-15GS

Mfr description
CVM5T25-50B-15GS CYLINDER, VALVE
  • Valve mounted, double acting single rod cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Available with one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.41/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Trunnion
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    GS
  • Mounting Type
    Rear Trunnion
  • Options Included
    Surge Suppressor Only
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Surge Suppressor
  • Series
    CVM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)