Motion
CVM5T32-50-15D-X339

SMC CORP OF AMERICA
CVM5T32-50-15D-X339

Round Body Non-Repairable Air Cylinder -
MI ITEM #04563943
MFR #CVM5T32-50-15D-X339
List Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5T32-50-15D-X339

Round Body Non-Repairable Air Cylinder -
MI ITEM #04563943
MFR #CVM5T32-50-15D-X339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.20/each for your price

Overview

Mfr description
CVM5T32-50-15D-X339 CYL, W/VALVE

Specifications

  • Series
    CVM
  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Overall Length
    172 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPT
  • Mounting Type
    Head Side Trunnion Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought