Motion
CVQB32-10-5MOZ

SMC CORP OF AMERICA
CVQB32-10-5MOZ

Compact Cylinder - Standard Type, 32 mm Bore, 10 mm Stroke
Mi Item #04563944
MFR #CVQB32-10-5MOZ
Price$106.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVQB32-10-5MOZ

Compact Cylinder - Standard Type, 32 mm Bore, 10 mm Stroke
Mi Item #04563944
MFR #CVQB32-10-5MOZ

Mfr description
CVQB32-10-5MOZ COMPACT CYLINDER WITH
  • Compact cylinder with attached valve
  • Space, energy, and labor savings
  • Choose from side and axial piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    1.2600 in, 32 mm
  • Overall Width
    1.2600 in, 32 mm
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CVQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    5MOZ
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Light, No Switch, Non-Locking Push Type, Standard (Rod End Female Thread), Standard Piping, Surge Voltage Suppressor
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Manual Override
  • Series
    CVQ
  • Special Applications
    Energy saving | Labor savings
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)