Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Adjuster OptionStroke Adjustment
- Auto-SwitchNo
- BearingsSlide Bearing
- Body OptionDouble End Rod
- Body TypeCompact
- Bracket 1Through Hole
- Clean SeriesNo
- Compact Cylinder TypeMetric Compact
- Country of OriginJP
- Cushion Type2 Adjuster Bolts
- Cylinder StyleCompact
- Cylinder SuffixN
- Guide TypeSlide Bearing
- Lock TypeNo Lock
- MagnetWithout Magnet
- Mounting TypeThrough Hole
- Options IncludedNon-Lube
- Piping TypeBody Ported
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- Rod BootNo
- Rod TypeDouble Rod
- SeriesCX2
- Special ApplicationsNon-Lube Service
- Stroke Adjuster TypeNo Adjuster
- TypeGuide Cylinder
Overview
Mfr description
CX2N15-50 CYL, SLIDE UNIT, DBL ROD TYPE
- Bore sizes: 10, 15, 25mm
- Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
- Adjustable stroke option, +2 to -25 mm adjustment range
- Hollow piston rod option
- Auto switch capable
- Air-hydro type available