Motion
CXSJM6P-10
Cyl, Compact, Slide Bearing
MI ITEM #04564008
MFR #CXSJM6P-10
Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Slide Bearing
MI ITEM #04564008
MFR #CXSJM6P-10

Mfr description
CXSJM6P-10 CYL, COMPACT, SLIDE BEARING
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.72/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Twin Bore
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M6P-10
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Axial Direction Ported, Slide Bearing
  • Piping Type
    Axial Direction Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    CXSJ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)