Motion
CXSL15-20-Y7BAL

SMC CORP OF AMERICA
CXSL15-20-Y7BAL

Dual Rod Slide Unit - Double Rod, 15 mm Bore, 20 mm Stroke Length
Mi Item #04564019
MFR #CXSL15-20-Y7BAL
Price$302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL15-20-Y7BAL

Dual Rod Slide Unit - Double Rod, 15 mm Bore, 20 mm Stroke Length
Mi Item #04564019
MFR #CXSL15-20-Y7BAL

Mfr description
CXSL15-20-Y7BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Height
    20 mm
  • Overall Length
    99 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    176 N
  • Push Force At 100 Psi
    247 N
  • Rod Size
    8 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Double Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)